Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
BRITOOL EXPERT 10PC SHORT HEX KEYS SET : 2-10 MM
BRITOOL EXPERT 10PC SHORT HEX KEYS SET : 2-10 MM
Set of 10 hex metric male wrenches
References
expert:
E069253
rubix:
2014064
ean:
3258950692531
Technical specifications
Number of elements
10
Imprint
Hex / Allen
Product details
Technical specifications
Product details : BRITOOL EXPERT 10PC SHORT HEX KEYS SET : 2-10 MM
- Economic set.
- On plastic support.
- Finishing: black phosphate.
Characteristics:
EAN: 3258950692531
Pack: 12
Contents: 2-2,5-3-4-5-6-7-8-9-10 mm
Qty: 10
Qty: 10
[g]: 310
Technical specifications
Attributes
Number of elements
10
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON-SPARKING LONG HEXAGON KEYS SET OF 8 879649
GEDORE SCL 42-70 HEXAGON SOCKET KEY SET
ROEBUCK 9PC HEX KEY BALL POINT SET 1.5MM-10MM
ROEBUCK LONG HEXAGON TORX KEYS - SO EASY SYSTEM SET 8 PIECE 854281
GEDORE H 43 KTX-07 CRANKED SOCKET SCREWDRIVER SET
TOOLSTREAM 323710 10PC HEXKEY T TYPE CRV
FACOM 8PC HEX KEY SET 84TC.J8PB
ROEBUCK SHORT HEXAGON KEYS SET 9 PIECE 827131
FACOM KEY SLEEVE HEX SETS 82H.JP8AU
FACOM SET OF WRENCH 82H.JU7
STANLEY 2-69-266 8PC FOLDING HEX TORX KEY SET
FACOM HEX KEY SET 1.5-12MM 82H.JL12
WERA 024460 967/9 TX XL 1 TORX L-KEY SET LONG 9PC
ROEBUCK HEX KEY LONG ARM BALL POINT 1.5-10MM 9 PIECE SET
FACOM 83H.JP9A HEXAGONAL KEY 83H.JP9