ROEBUCK MULTI HANDLE CASE 2-10MM


8 piece long metric hexagon key set nickel plated

References
roebuck:5095522
rubix:1326336
ean:3660338517549
brand logo
brand logo
brand logo
Technical specifications
Number of elements8
ImprintHex / Allen

Product details : ROEBUCK MULTI HANDLE CASE 2-10MM


Standard: ISO 2936L
Tempered and hardened chrome-vanadium steel.
Comes in a single holder that allows you to insert the wrench, convert it into a T-handle screwdriver and thereby improve the tightening torque.
Includes (mm): 2 - 2.
5 - 3 - 4 - 5 - 6 - 8 - 10
brand logo

Technical specifications


Attributes
Number of elements8
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
  • In stock: Next day delivery