FACOM 84E.1,3X35 1.3 HEX MICRO TECH SCREWDRIVER 84E.1.3X35
84E - Micro-Tech® screwdriver for male hex screws
See technical informationReferences
Facom:84E.1,3X35
Rubix:1235833
Manufacturer :84E.1.3X35
EAN:3148511254042





Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 1,3 mm |
| Blade length | 117 mm |
Product details : FACOM 84E.1,3X35 1.3 HEX MICRO TECH SCREWDRIVER 84E.1.3X35
84E - Micro-Tech® screwdriver for male hex screws
-Presentation: Burnished blade.
-Presentation: Burnished blade.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 135x20x20 mm |
| Package weight | 12 g |
| Imprint | hex / allen |
| Imprint size | 1,3 mm |
| Blade length | 117 mm |
| Length | 117 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Delivery usually within ( 14 ) days