WERA 138258 367BO SCREWDRIVER TORX SECURITY TX8/60 K/FORM+

367 TORX® BO Screwdriver

See technical informationSee documents

References

Wera:05138258001
Rubix:2527208
Manufacturer :05138258001
EAN:4013288039972
brand logo

Technical specifications

Imprinttorx profile
Imprint sizetx8
Blade length60 mm
See all Specifications

Documents

Product details : WERA 138258 367BO SCREWDRIVER TORX SECURITY TX8/60 K/FORM+


High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. The Wera black point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Strengths

Screwdrivers for recessed TORX® screws with safety pin
For TORX® socket screws with safety pin
Multi-component Kraftform handle for fast and ergonomic screwdriving
Handle markings simplify finding and sorting of tools
The wera black point tip offers an exact fit and optimum corrosion protection

Technical specifications


Attributes
Imprinttorx profile
Imprint sizetx8
Blade length60 mm
Length130 mm
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
  • Delivery usually within ( 5 ) days