FACOM ATWSH5X100 PRO-TWIST SCREWDRIVER HE X BALL END 5 X 100 MM
Protwist screwdriver
See technical informationReferences
Facom:ATWSH5X100
Rubix:210A6933
EAN:3662424099373

Product details : FACOM ATWSH5X100 PRO-TWIST SCREWDRIVER HE X BALL END 5 X 100 MM
The spherical head allows fast screwing up to an angle of 30°.
Ergonomic PROTWIST® bimaterial handle for comfortable and powerful screwing.
Ergonomic PROTWIST® bimaterial handle for comfortable and powerful screwing.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 |
| Blade length | 100 mm |
| Length | 208 mm |
Show UNSPSC/ECL@SS
£ 12.01 excl. VAT
/ Each
£ 14.41 incl. VAT
- Delivery usually within ( 14 ) days
