NORTON 61463686310 SHARPENING STONES TRIANGULAR FILE


91 special stones Stones to sharpen

References
norton:61463686310
rubix:394A3061
ean:3157624496409
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications

Product details : NORTON 61463686310 SHARPENING STONES TRIANGULAR FILE


The Norton India AO Triangular Files are ideal for use in a variety of deburring, chamfering and radiusing applications, including cleaning tap threads; stoning cutting surfaces of milling cutters; lapping honing tools, dies and molds; and putting precision points on center punches. The coarse grit file is used to quickly repair worn out edges; the medium grit is best for producing the average edge, and the sharpest edge is delivered with the fine grit file. Each file is built to last and is made of an aluminium oxide abrasive, allowing you to achieve sharp edges and a uniform finish.
90 Special stones Sharpening stones - Norton TRIANGULAR FILE - 152.4 Gr240

Strengths

•Our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
Used for a variety of deburring, chamfering and radiusing applications including cleaning tap threads, stoning cutting surfaces of milling cutters, lapping honing tools, dies and molds, and putting precision points on center punches
Coarse grit quickly restores worn edges; medium grit produces the average edge needed for most tools; and fine grit produces an even sharper edge
Designed to retain their shape while imparting a uniform finish

Applications

Sharpening
brand logo
brand logo
brand logo

Technical specifications


Attributes
Grain240
Length152.4 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days