NORTON 73242 INDIA STONE 4 X 1 X 1/2 MEDIUM B24 61463685590
Rectangular INDIA stone
See technical informationReferences
Norton:61463685590
Rubix:267562
EAN:3157624492654

Product details : NORTON 73242 INDIA STONE 4 X 1 X 1/2 MEDIUM B24 61463685590
Consisting of CORINDON grains and a vitrified bond. The grain is sharp and friable. Aluminum oxide, stone impregnated with oil.
90 Special stones Sharpening stones - Norton BENCH STONE - 101.6 Gr240
Strengths
Provides sharp tools with a flawless finish and improved service life
Applications
For sharpening of form tools, deburring and fitting of mechanical parts, polishing mold imprints for plastic injection, maintenance of woodworking tools. Perfectly adapted to ope
Technical specifications
Attributes
| Grain | 240 |
|---|---|
| Length | 101.6 mm |
| Application | hand tool sharpening (e.g., knives, plane blades, chisels and scrapers), ideal for tools that need a flat, sharp edge; use with oil to improve the sharpening action and reduce clogging. |
| Material | aluminium oxide |
| Shape | square |
Show UNSPSC/ECL@SS
£ 18.96 excl. VAT
/ Each
£ 22.75 incl. VAT
- In stock: Next day delivery
