NUMATIC 913067 PBT.230/1.NX.2 SPEED.36V DC.KIT AA29E.V16.1 X BATT
913067 PBT.230/1.NX.2 SPEED.36V DC.KIT AA29E.V16.1 X BATT
See technical informationReferences
Numatic international:913067
Rubix:441A4530
Manufacturer :913067
Product details : NUMATIC 913067 PBT.230/1.NX.2 SPEED.36V DC.KIT AA29E.V16.1 X BATT
Equipped with our new NX300 36V Battery Technology and 350W digital brushless motor, the PBT230NX is engineered to deliver our most
powerful cordless cleaning yet.
Delivering up to 80 minutes of cordless freedom and a 40% increase in airflow and suction from a compact, convenient and versatile design, the PBT230NX is perfect for day cleaning and safe operation in public areas, maximising productivity with powerful and professional cleaning results.
Technical specifications
Attributes
| Weight | 15.38 kg |
|---|
Show UNSPSC/ECL@SS
£ 778.91 excl. VAT
/ Each
£ 934.69 incl. VAT
- Usually arrives within 14 working days