NUMATIC 909051 TEL.390-11.GRAPHITE.BLACK.V16.KIT AS10.DAF.10M.
909051 TEL.390-11.GRAPHITE.BLACK.V16.KIT AS10.DAF.10M.
See technical informationReferences
Numatic international:909051
Rubix:441A4519
Manufacturer :909051
Product details : NUMATIC 909051 TEL.390-11.GRAPHITE.BLACK.V16.KIT AS10.DAF.10M.
Designed and built for work and to work hard, TradeLine delivers a big clean-up machine for use in the workshop or on the worksite. With a high-efficiency power head, full accessory kit and huge 18L capacity, TradeLine is built for the tough stuff.
Engineered with a HEPA H13 filter – alongside a TriTex filter, HepaFlo Filter Bags and AirFlo technology – TradeLine provides L-Class certification for advanced filtration of mixed dust, combined with professional power and performance.
In it for the long-haul, the machine’s powerful, long-life 620W motor is proven to last many, many years, delivering powerful and professional results, time after time. Add to this; large rear wheels, pull-handle and long cleaning-reach, and TradeLine is all-terrain ready.
A tool for every job, always on hand and packs neatly away, with professional and versatile AS10 accessory kit.
Technical specifications
Attributes
| Weight | 13.04 kg |
|---|
Show UNSPSC/ECL@SS
£ 340.94 excl. VAT
/ Each
£ 409.13 incl. VAT
- Usually arrives within 14 working days