References
Makita:DRC200Z
Rubix:162A7613
EAN:0088381822916

Product details : MAKITA DRC200Z 18V ROBOTIC VACUUM CLEANER LXT
Model DRC200 is a robotic cleaner for commercial/industrial use, and features two automatic running modes for cleaning - random mode cleaning and pattern mode cleaning - selectable depending on the condition of cleaning site.
Strengths
Automatic cleaning: Two automatic running modes (random & pattern). Buzzer and blinking light to make nearby workers aware of presence
Cleaning area setting function: Enables user to define a cleaning area by putting boundary tape on the floor as boundary line that the cleaner cannot pass
Obstacle detection: Ultrasonic sensor and bumper sensor
Two selectable dust collection modes: Vacuum plus brush for small and large debris. Power brush only for collecting large debris
Cliff sensor
Wireless remote controller
Carry handle for easy transport
Power brush
2x Side brushes
Battery fuel gauge
Cleaning area setting function: Enables user to define a cleaning area by putting boundary tape on the floor as boundary line that the cleaner cannot pass
Obstacle detection: Ultrasonic sensor and bumper sensor
Two selectable dust collection modes: Vacuum plus brush for small and large debris. Power brush only for collecting large debris
Cliff sensor
Wireless remote controller
Carry handle for easy transport
Power brush
2x Side brushes
Battery fuel gauge
Technical specifications
Attributes
| Power supply | 18 V |
|---|---|
| Type | vacuum cleaner |
| Weight | 7.8 kg |
Show UNSPSC/ECL@SS
£ 984.00 excl. VAT
/ Each
£ 1,180.80 incl. VAT
- Delivery usually within ( 7 ) days
