NUMATIC 910059 HZC.390S-2.YELLOW.BLACK.V41.KIT AA16(2.2P).DAF
910059 HZC.390S-2.YELLOW.BLACK.V41.KIT AA16(2.2P).DAF
See technical informationReferences
Numatic international:910059
Rubix:441A4527
Manufacturer :910059
Product details : NUMATIC 910059 HZC.390S-2.YELLOW.BLACK.V41.KIT AA16(2.2P).DAF
The HZC390 is engineered to meet the legal requirement when working with high-risk, non-explosive, hazardous dusts and materials, including asbestos.Designed, engineered and built with the tradesman in mind, the HZC390 offers a safe and convenient solution for those whose work brings them into infrequent contact with hazardous dusts and materials.Equipped with a sealed and disposable HEPA H13 filter cartridge, all dust is safely contained, meaning users can change the filter as and when they need to.With large rear wheels, folding pull-handle and long cleaning-reach, the HZC390 is all-terrain ready, making it easy to transport across rough surfaces and upstairs. Add to this a steel head, and the machine is capable of withstanding falls, drops, bangs and scrapes that can happen frequently in the professional trade environment.In it for the long haul, the machine’s powerful, long-life 1000W motor is proven to deliver powerful, professional and efficient results. When you’ve finished working, the HZC390 can be stored neatly away, ready when you need it.A tool for every job, always on hand and packs neatly away, with professional and versatile AA16 accessory kit.2 models available:HZC390S features short handle.HZC390L features extendable handle.Please Note: Local regulations, safety standards and usage instructions must be upheld in order to ensure complete safety of use and fully meet the requirements of working with H-Class dusts and materials. Always seek expert advice and conduct a thorough risk assessment before use.
Technical specifications
Attributes
| Weight | 14.32 kg |
|---|
Show UNSPSC/ECL@SS
£ 609.75 excl. VAT
/ Each
£ 731.70 incl. VAT
- Usually arrives within 14 working days