• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Machine tools(209)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(107)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Professional vacuum and wet vacuum cleaners
  5. Floor cleaners
  6. Vacuum cleaner
  7. NUMATIC 900076 NRV200 VACUUM 240V

NUMATIC 900076 NRV200 VACUUM 240V

Henry Eco

See technical informationSee documents

References

Numatic international:900076
Rubix:80167208
brand logo
brand logo

Documents

Product details : NUMATIC 900076 NRV200 VACUUM 240V


Numatic Henry Comm Vac Cleaner 230V Re (H)415 mm x (W)360 mm x (D)360 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 256.64 excl. VAT
/ Each
£ 307.97 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NUMATIC 908324 HZ.370-2.YELLOW.BLACK.V17.KIT AA18(2.2P).DAFNUMATIC 921664 RHB.150/1.NX.YEL.V16.KIT AA21 BACKPACK.1 X BATTERYNUMATIC 833014 DRY VACUUM NVQ-900 110VDRAPER 10000 POND/POOL FILTRATION CLEANERMAKITA CL003GZ04 XGT B/O VACUUM CLEANERMAKITA DCL180Z 18V VACUUM CLEANER LXTMAKITA DRC200Z 18V ROBOTIC VACUUM CLEANER LXTNUMATIC 913140 RSB.150H/1.NX.V16.KIT AA30E.HEPA.BACKPACK.1 X BATTNILFISK VACUUM 4041200372NILFISK 4030600044 CTS40 HC ZONE 22 INDUSTRIAL VACUUMNUMATIC 833004 VACUUM CLEANER HAZARD HZQ250 110VNUMATIC 833132 VACUUM 240V WVD750F-2NUMATIC 902395 HVR160 HENRY VACUUM CLEANER 240VMAKITA VS001GZ 40V XGT VACUUM SWEEPER (BODY ONLY)NUMATIC 908379 HZ.390S-2.YELLOW.BLACK.V17.KIT AA18(2.2P).DAF
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap