FACOM 98B.14 TEE SOCKET WRENCH 14MM
98B - "T" socket wrenches with metric sliding handle
See technical informationReferences
Facom:98B.14
Rubix:80142003
EAN:3148518025058



Product details : FACOM 98B.14 TEE SOCKET WRENCH 14MM
98B - "T" socket wrenches with metric sliding handle
- "T" socket wrenches with sliding handle: ideal for clamps requiring accessibility or speed of execution.
- Sliding handle with groove:
- The locking groove in the middle position allows a rapid approach by rotating between the fingers: "rolling effect".
- The upper in the extreme position allows use "lever arm" for strong loosening or to disengage in tight places.
- Hex socket.
- Metric dimensions: 6 - 8 - 10 - 12 - 13 - 14 - 17 mm.
- Finish: Satin chrome-plated.
- "T" socket wrenches with sliding handle: ideal for clamps requiring accessibility or speed of execution.
- Sliding handle with groove:
- The locking groove in the middle position allows a rapid approach by rotating between the fingers: "rolling effect".
- The upper in the extreme position allows use "lever arm" for strong loosening or to disengage in tight places.
- Hex socket.
- Metric dimensions: 6 - 8 - 10 - 12 - 13 - 14 - 17 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 376 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x20x20 mm |
| Package weight | 376 g |
| Opening | 14 |
| Length | 260 mm |
| Type | socket wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 38.69 excl. VAT
/ Each
£ 46.43 incl. VAT
- Delivery usually within ( 14 ) days
