STAHLWILLE 41070607 6 X 7MM DOUBLE END RING 10 DEG OFF SET
23 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41070607
Rubix:2536157
EAN:4018754021659



Documents
Product details : STAHLWILLE 41070607 6 X 7MM DOUBLE END RING 10 DEG OFF SET
DIN 897
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x12x174 mm |
|---|---|
| Logistic Weight | 41 g |
| Opening | 6x7 |
| Length | 170 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Usually arrives within 14 working days
