STAHLWILLE 40034146 41 X 46MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40034146
Rubix:2018319
EAN:4018754018130



Documents
Product details : STAHLWILLE 40034146 41 X 46MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x95x423 mm |
|---|---|
| Logistic Weight | 1030 g |
| Opening | 41x46 |
| Length | 425 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 74.31 excl. VAT
/ Each
£ 89.17 incl. VAT
- Usually arrives within 14 working days
