Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259
ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259
Metric combination spanners
References
roebuck:
865259
rubix:
209A7708
ean:
3660338196201
Technical specifications
Opening
11
Length
154
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Strengths
Excellent hand grip
Technical specifications
Attributes
Opening
11
Length
154
mm
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.39
excl. VAT
/
Each
£
5.27
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 440.11/16SR
STAHLWILLE 40032022 20 X 22MM DOE SPANNER
FACOM 51B.40 POLYGON IMPACT WRENCHES 40 MM
FACOM 467.3/4 RATCHET COMB. SPANNER
BAHCO 7444SG-M-65 RING WRENCH
3/8X7/16 OFF RATCHET RING SPNR
STAHLWILLE 01190011 1/4 INCH DRIVE X 11MM CROW RING SPANNER
STAHLWILLE 17 X 19MM DOUBLE ENDED RING SPANNER 41051719
GEDORE 40 Z 58-62 PIN SPANNER 58MM - 62MM
BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
WERA 020259 6002 JOKER DOUBLE OPEN-ENDED WRENCH 8 X 10MM
FACOM 467B.24 24MM RATCHET SPANNER
FACOM ADJUSTABLE WRENCH 6 113A.6C
BAHCO 9073 P COMB ADJUSTABLE 12IN
304 13X17 HALF-MOONRINGSPANNER