BAHCO 489-4500 SAFETY SLEDGE HAMMER
99/105 mm Safety Sledge Hammers with Rubber Handle
See technical informationReferences
Bahco:489-4500
Rubix:213A9419
EAN:7314150133093

Product details : BAHCO 489-4500 SAFETY SLEDGE HAMMER
With special heat treated head with a hard core and a soft striking face to avoid fractures or chipping
Unbreakable rubber handle reinforced with a high carbon steel spring rod
Hard core safeguards head to the handle
ANSI/HTI B173-1991, ASTM A576 (head), ASTM A421 (handle)
Convex (domed) striking face
Strengths
Soft striking face avoids fractures or chipping|Hard core safeguards head to the handle
Technical specifications
Attributes
| Logistic Weight | 6635 g |
|---|---|
| Type | sledgehammer |
| Section | 150/190 mm |
| Length | 797 mm |
| Weight | 4500 g |
| Diameter | 68 mm |
| Shape | half-round |
| Head length | 178 mm |
Show UNSPSC/ECL@SS
£ 227.96 excl. VAT
/ Each
£ 273.55 incl. VAT
- Delivery usually within ( 14 ) days
