References
Facom:1262H.50SR
Rubix:157A0033
EAN:3148518676243

Product details : FACOM NO SPARK HAMMER 1262H.50SR
1262H.SR-Masses German model ADF
- Special alloy copper- beryllium flameproof and antimagnetic.
- For your safety, FACOM uses wooden handles that remove any risk of sparking. This is not the case with some bi- material plastic handles.
- Hammer heads have a specific design without sharp edges to eliminate any risk of glare.
- Special alloy copper- beryllium flameproof and antimagnetic.
- For your safety, FACOM uses wooden handles that remove any risk of sparking. This is not the case with some bi- material plastic handles.
- Hammer heads have a specific design without sharp edges to eliminate any risk of glare.
Technical specifications
Attributes
| Logistic Weight | 606 g |
|---|---|
| Packaged dimensions (D x W x H) | 252x80x30 mm |
| Package weight | 606 g |
| Type | sledgehammer |
| Section | 50 mm |
| Length | 250 mm |
| Weight | 650 g |
| Diameter | 29 mm |
| Shape | round |
| Handle | wood |
Show UNSPSC/ECL@SS
£ 128.07 excl. VAT
/ Each
£ 153.68 incl. VAT
- Delivery usually within ( 14 ) days
