References
Stanley:1-51-488
Rubix:215750
EAN:3253561514883

Technical specifications
| Type | nail puller |
|---|---|
| Section | section ovale (manche tubulaire) mm |
| Length | 32.5 mm |
Product details : STANLEY BLUE STRIKE CLAW HAMMER 1-51-488 16OZ 450g
Blue painted heads are secured by an interference fit onto a chrome plated tubular steel shaft. Blue colour co-ordinated flock filled vinyl grips are impervious to heat, oil and most solvents.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x127x326 mm |
|---|---|
| Package weight | 797 g |
| Type | nail puller |
| Section | section ovale (manche tubulaire) mm |
| Length | 32.5 mm |
| Weight | 0.801 g |
| Diameter | 27 mm |
| Shape | round |
| Handle | oval tubular steel handle, with vinyl grip (resistant to oil and most solvents) |
| Material | steel (forged and hardened head); tubular steel handle |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ Each
£ 16.46 incl. VAT
- Delivery usually within ( 7 ) days