References
Gedore:41 E-500
Rubix:45011259
Manufacturer :8665390
EAN:4010883866538

Product details : GEDORE 41E 500 SCALING HAMMER
Scaling hammer 500 g With ash handle DIN 5111 Spare handle E 4 E
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Type | special hammer |
| Length | 320 mm |
| Weight | 655 g |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- Delivery usually within ( 22 ) days
