THOR 11712 THOREX NYLON HAMMER PLASTIC HANDLE
Thor Thorex Hammer
See technical informationSee documentsReferences
Thor Hammer:11-712
Rubix:011649
EAN:5012936117122

Documents
Product details : THOR 11712 THOREX NYLON HAMMER PLASTIC HANDLE
With chrome plated zinc heads (except 720N) Thorex Hammers are fitted with two durable white nylon faces or with two medium red plastic faces. Nylon hammers have the option of either wood or plastic handles. All hammers can be fitted with fibreglass handles to special order.
Strengths
Worn faces can be quickly replaced BY HAND providing minimum down time
All faces are one piece mouldings
There are no metal pegs or inserts which can damage the work piece when worn
Serrations in the metal head prevent faces loosening in use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
All faces are one piece mouldings
There are no metal pegs or inserts which can damage the work piece when worn
Serrations in the metal head prevent faces loosening in use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Applications
A versatile and highly popular hammer widely used throughout industry
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Section | 38 mm |
| Length | 305 mm |
| Weight | 650 g |
| Diameter | 38 mm |
| Shape | round |
| Handle | plastic |
| Material | nylon (striking);plastic (handle);chrome-plated zinc (head);rubber (grip) |
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ Each
£ 21.83 incl. VAT
- In stock: Next day delivery
