FACOM A.402 TORQUE DRIVER 0.5 - 2.5NM
A.400 - screwdriver with Vernier adjustment
See technical informationReferences
Facom:A.402
Rubix:1279024
EAN:3148516660640


Technical specifications
| Tightening torque, minimum | 0.5 N.m |
|---|---|
| Tightening torque, maximum | 2.5 N.m |
| Length | 147 mm |
Product details : FACOM A.402 TORQUE DRIVER 0.5 - 2.5NM
A.400 - screwdriver with Vernier adjustment
- Class II type D (A.400 maintenance).
- One-way screwdriver, right-hand torque.
- Female hexagonal output for use with 1/4" bit.
- RCT adapter 1/4" - 1/4" for optional sockets and accessories.
- 1/4"drive on handle for use with ratchet handle type A.300PA.
- 82H.4: Setting key.
- Supplied with calibration certificate, setting key and individual identification number.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
- Class II type D (A.400 maintenance).
- One-way screwdriver, right-hand torque.
- Female hexagonal output for use with 1/4" bit.
- RCT adapter 1/4" - 1/4" for optional sockets and accessories.
- 1/4"drive on handle for use with ratchet handle type A.300PA.
- 82H.4: Setting key.
- Supplied with calibration certificate, setting key and individual identification number.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x90x45 mm |
| Package weight | 395 g |
| Tightening torque, minimum | 0.5 N.m |
| Tightening torque, maximum | 2.5 N.m |
| Length | 147 mm |
| Weight | 0.28 kg |
Show UNSPSC/ECL@SS
£ 204.18 excl. VAT
/ Each
£ 245.02 incl. VAT
- Delivery usually within ( 14 ) days