Torque screwdrivers TORSIOMAX
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Length | 160 mm |
Logistics dimensions (L x W x H) | 52x0x160 mm |
---|---|
Logistic Weight | 215 g |
Tightening torque, minimum | 40 N.m |
Tightening torque, maximum | 300 N.m |
Length | 160 mm |
Weight | 0.395 kg |
Usually arrives within 14 working days