BAHCO 6973N TORQUE SCREWDRIVER

Torque Screwdriver

See technical informationSee documents

References

Bahco:6973N
Rubix:401A6075
EAN:7314151845605
brand logo

Technical specifications

Tightening torque, minimum16 N.m
Tightening torque, maximum80 N.m
Length150 mm
See all Specifications

Documents

Product details : BAHCO 6973N TORQUE SCREWDRIVER


Over-torque limiting clutch 
Single scale in cN·m 
Range covering between 10 and 450 cN·m torque values 
Torque measurement clockwise only. It can be used to loosen fasteners without affecting the internal mechanism 
Accurate to ±6% CW 
Clicking system triggers a tactile and audible signal 
¼" hex magnet bit holder. Includes a ¼" adaptor for sockets 
All-metal three-lobe handle 
Supplied in an adjustable semi-transparent square tube 
Supplied with a factory declaration of conformity
Made in USA 

Strengths

Adjustable Torque Screwdriver with Window Scale

Technical specifications


Attributes
Logistic Weight240 g
Tightening torque, minimum16 N.m
Tightening torque, maximum80 N.m
Length150 mm
Weight0.21 kg
£ 248.90 excl. VAT
/ Each
£ 298.68 incl. VAT
  • Delivery usually within ( 14 ) days