GISS 868089 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 8


G-thermo ice gloves

References
giss:868089
rubix:200A3719
ean:3660338219535
868089
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingLatex
Cold protection (EN 511)X2X
See all Specifications

Product details : GISS 868089 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 8


Knitted acrylic gloves Gauge 10. Double induction latex coating for palm and fingertips. Anatomic form. Elastic cuffs. APPLICATIONS: Work in a cold environment. Outside handling. Construction work. Maintenance of green spaces. Logistics, packaging, waste collection. Sold in bags of 5 pairs. EN388 standard:2016 EN511:2006

Strengths

Very good isolation against cold. Excellent grip in dry or wet conditions. High tear resistance.
brand logo
brand logo

Technical specifications


Attributes
Size8
CoatingLatex
Cold protection (EN 511)X2X
Main materialAcrylic
Food contactNo
MaterialAcrylic
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
  • In stock: Next day delivery