PORTWEST A302 GRIPNITRILE FULLY DIPPED SAFETY CUFF NAVY L
A302 - Fully Dipped Nitrile Safety Cuff
See technical informationReferences
Portwest:A302NARL
Rubix:80358973
EAN:5036108302246
Product details : PORTWEST A302 GRIPNITRILE FULLY DIPPED SAFETY CUFF NAVY L
This extra durable heavyweight nitrile glove is fully dipped, giving even more protection against cuts, scrapes, punctures and tears. The safety cuff feature allows for these gloves to be removed instantly with ease. Smooth heavy Nitrile coating.
Canvas safety cuff for added protection. Fully dipped thumb for increased coverage
Technical specifications
Attributes
| Size | l |
|---|---|
| Abrasion resistance level | 4 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Usually arrives within 14 working days
