PORTWEST A310 GRIP13 NITRILE GLOVES 3121X GREY/WHITE XL
A310 - Flexo Grip Nitrile Glove
See technical informationReferences
Portwest:A310GRWXL
Rubix:2588973

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Product details : PORTWEST A310 GRIP13 NITRILE GLOVES 3121X GREY/WHITE XL
The nitrile coating on the Flexo Grip Glove gives enhanced abrasion resistance. Ideal for auto repair, construction and other sectors. Palm dipped to increase dexterity and ventilation.
Colour :Grey
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Material | pylon |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 0.58 excl. VAT
/ Each
£ 0.70 incl. VAT
- In stock: Next day delivery