ANSELL HYFLEX 11-605 MULTIPURPOSE PU GLOVES 003XA 8 M

HyFlex 11605

See technical informationSee documents

References

Ansell:11-605-8
Rubix:117A6409
Manufacturer :11605080
EAN:0076490499280
ANSELL Gloves HYFLEX 11-605 MT 8

Technical specifications

Size8
Coating of the glovespolyurethane
Abrasion resistance level0
See all Specifications

Documents

Product details : ANSELL HYFLEX 11-605 MULTIPURPOSE PU GLOVES 003XA 8 M


  • Ansell’s HyFlex 11-605 industrial glove it is designed for light and delicate applications in dry environments that require high levels of
    dexterity
  • They offer comfortable and exact handling of small objects
Right balance between dexterity and sensitivity for delicate handling.

Strengths

  • Stretch nylon liner and polyurethane coating offer tactile sensitivity
  • Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivite (11-600/11-601)

Applications

Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing

Technical specifications


Attributes
Logistic Weight26 g
Size8
Coating of the glovespolyurethane
Abrasion resistance level0
Main materialnylon
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
  • Delivery usually within ( 11 ) days

Size