PORTWEST A445 GRIP12 PVC GAUNTLET 45CM RED XL
A445 - PVC Gauntlet
See technical informationSee documentsReferences
Portwest:A445RERXL
Rubix:2589021
EAN:5036208448455

Technical specifications
| Size | xl |
|---|---|
| Length | 450 mm |
| Main material | polyvinyl chloride (pvc) |
Documents
Product details : PORTWEST A445 GRIP12 PVC GAUNTLET 45CM RED XL
These gauntlets are fully coated and have a soft, comfortable cotton interlock lining. The coating has a smooth finish and offers excellent abrasion resistance. 45cm gauntlet for hand, wrist and arm protection. Superb abrasion and tear resistance. Fully coated for maximum liquid protection. Fully lined with soft and comfortable cotton. 12 gauge liner for dexterity.
Standard : EN388_4121
Standard : EN388_4121
Coating : PVC
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 450 mm |
| Main material | polyvinyl chloride (pvc) |
| Packaging | 12 pack |
| Colour | red |
| Material | polyester;cotton (interlock lining);pvc |
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
- Usually arrives within 14 working days