ANSELL ALPHATEC 58-270 CHEMICAL NITRILE GLOVES 3121A 10 XL
AlphaTec 58270
See technical informationSee documentsReferences
Ansell:58-270-10
Rubix:2575546
Manufacturer :58270100
EAN:0076490462901

Documents
Product details : ANSELL ALPHATEC 58-270 CHEMICAL NITRILE GLOVES 3121A 10 XL
- AlphaTec 58-270 is a liquid-proof glove designed for light to medium chemical applications
- AlphaTec 58-270 benefits from the industry-leading grip with an enhanced dexterity and comfort
- The thin, double-wall nitrile shell and 15-gauge seamless nylon liner offer users excellent tactility and flexibility. In addition, the glove’s lightness results in better comfort than any other chemical-resistant glove
Chemical resistance glove with industry-leading grip and superior dexterity.
Strengths
- AlphaTec 58-270 provides the best grip thanks to the ANSELL GRIP™ technology.
- Easy to don and remove ,the glove retains minimal heat, reduces perspiration compared to other chemical gloves resulting also in reduced hands fatigue.
- Workers keep their hands clean and their skin protected from harmful contact with oils, chemicals and various liquids due to the thin double-wall Nitrile shell and 15-gauge seamless nylon liner.
- The safety cuff shape is designed to ensure easy donning and removal, preventing snagging and avoiding itching on bare hands.
- The nylon liner inside retains minimal heat, resulting in reduced perspiration.
- Also available in vend pack.
Applications
Body painting including surface inspection|Applying sealers, touching up|Press injection molding|Equipment repair & maintenance|Assembling and mounting components|Painting or cleaning tools or robots|Final assembly|Metalwork, glass processing |Assembly & inspection of components|Warehousing of raw materials|Testing
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Size | 10 |
| Length | 300 mm |
| Chemical protection value | jklopt |
| Main material | nitrile |
| Packaging | 12 pairs in a bag |
| Colour | green |
| Thickness | 0.175 mm |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
- In stock: Next day delivery