"ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 9"
AlphaTec 58535W
See technical informationSee documentsReferences
Ansell:58-535W 09
Rubix:2575539
Manufacturer :58535W090
EAN:0076490447779

Documents
Product details : "ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 9"
- The AlphaTec® glove incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. This unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec® glove the logical choice when working with chemicals
- Reliable chemical protection for added user safety. The patented Ansell Grip Technology™ ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
- AlphaTec models with white nylon liner are recommended for indoor applications
Unrivalled combination of chemical resistance, confident grip and a comfortable inner lining.
Strengths
- Featuring ANSELL GRIPTM technology to enable users to handle wet or oily objects with better grip and more control
- Solid nitrile shell for high protection against exposure to bases, oils, fuels, some solvents and greases
- Utilizes white nylon liner which is ideal for indoor applications
- Vend pack option available
Applications
Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Changing tools and dies|Handling application & cleaning tools|Warehousing of raw materials|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Transferring liquids and solids|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 356 mm |
| Chemical protection value | ajklopt |
| Main material | nylon |
| ESD | no |
| Packaging | 6 |
| Colour | green |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- In stock: Next day delivery