TEGERA 12910 CHEMICAL PROTECTION GLOVE 7 S

Chemical protection glove TEGERA 12910

See technical informationSee documents
References
Tegera:12910-7
Rubix:80379146
EAN:7392626074385
brand logo
brand logo
brand logo
Technical specifications
Size7
Length700 mm
Chemical protection valueajkl
See all Specifications
Documents

Product details : TEGERA 12910 CHEMICAL PROTECTION GLOVE 7 S


A super-long, high-safety glove 0,3 mm/11,8 mil with sandy finish for a secure grip. The glove protects against chemicals and is perfect to use when cleaning tanks. It is oil resistant thanks to triple PVC coating and stays soft in cold conditions. Phthalate-free.
A super-long, high-safety, oil-resistant PVC glove with sandy finish for a secure grip.

Strengths

Protection against chemicals,Extra long,Phthalate-free,Oil and grease resistant,Waterproof,Soft

Applications

HVAC installation,Petro-chemical work,Chemical work,Chemical technology work,Paper industry work,Decontamination,Sanitation,Cleaning,Laboratory work,Fishing industry work,Marine work
brand logo
brand logo

Technical specifications


Attributes
Size7
Length700 mm
Chemical protection valueajkl
Main materialpvc
Colourblack
Show UNSPSC/ECL@SS
£ 19.59 excl. VAT
/ Each
£ 23.51 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)