TEGERA 12930 CHEMICAL PROTECTION GLOVE 9 L

Chemical protection glove TEGERA 12930

See technical informationSee documents

References

Tegera:12930-9
Rubix:386A0275
EAN:7392626068407
brand logo

Technical specifications

Size9
Length300 mm
Chemical protection valueakl
See all Specifications

Documents

Product details : TEGERA 12930 CHEMICAL PROTECTION GLOVE 9 L


Double-dipped PVC chemical protection glove with a regular sleeve. It withstands contact heat up to 100°C/212°F, offers a good grip in oil, features a knitted lining, is phthalate-free, and has a 0.2 mm/7,8 mil chemical protection layer. Pre-curved fingers, a comfortable and soft design, lead to less hand fatigue and improved work efficiency
Comfortable chemical protection glove with heat protection and good grip in oil.

Strengths

Protection against chemicals,Withstands contact heat up to 100°C,Phthalate-free,Pre-curved fingers,Oil and grease resistant,Waterproof

Applications

Building and construction,HVAC installation,Construction,Soil preparation,Concrete work,Mining,Agricultural work,Forest work,Marine work,Fishing industry work,Fishing,Petro-chemical work,Chemical work,Chemical technology work,Laboratory work,Paper industry work,Decontamination,Sanitation

Technical specifications


Attributes
Size9
Length300 mm
Chemical protection valueakl
Main materialnylon
£ 164.24 excl. VAT
/ Each
£ 197.09 incl. VAT
  • Usually arrives within 14 working days

Size