References
Uvex:6012204
Rubix:228A2447
Manufacturer :6012204
EAN:4048612007440



Product details : UVEX 60122 PROFASTRONG NF33 4101X GREEN GLOVES 10/XL
This nitrile glove has been proven in the manipulation of acids, fats and solvents.
Strengths
Remarkable resistance to abrasion and tear. Good grip in humid environments. Anatomic form. Good tactile sensitivity. Food contact. Individual packaging.
Applications
Printing. Chemical industry. Automobile industry. Food processing industry. Laboratories.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 330 mm |
| Chemical protection value | ajklot |
| Main material | nitrile |
| ESD | no |
| Packaging | 12 |
| Colour | green |
| Thickness | 0.38 mm |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- Usually arrives within 14 working days
