GISS 861860 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 7
Gloves g-cut world pu 3 (level 3)
See technical informationSee documentsReferences
GISS:861860
Rubix:200A3677
EAN:3660338166136

Documents
Product details : GISS 861860 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 7
Seamless, grey, knitted HDP-thread gloves. Gauge 13 Grey polyurethane coating on the palm and fingertips. Elastic cuffs..
Individual packaging. Packet of 10 pairs / Box of 120 pairs..
APPLICATIONS.
Handling of sharp parts in a dry environment. Assembly and mounting (automotive sub-contracting), handling of steel bars and sheet metal, treatment of paper and cardboard, use of cutters, roughing operations in the plastics industry. Standard: EN388:2003
Individual packaging. Packet of 10 pairs / Box of 120 pairs..
APPLICATIONS.
Handling of sharp parts in a dry environment. Assembly and mounting (automotive sub-contracting), handling of steel bars and sheet metal, treatment of paper and cardboard, use of cutters, roughing operations in the plastics industry. Standard: EN388:2003
Applications
• Handling of sharp parts in a dry environment. Assembly and mounting (automotive subcontracting), handling of steel bars and sheet metal, treatment of paper and cardboard, use of cutters, roughing operations in the plastics industry
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | b |
| Main material | hdpe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | phd |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- In stock: Next day delivery
