SKYTEC SKG00010HJ TORQ TYPHOON IMPACT PROTECTION GLOVES GREY 10/XL
SKYTEC SKG00010H/M IMPACT PROTECTION GLOVES TORQ TYPHOON
See technical informationReferences
Skytec:SKG00010H/XL
Rubix:229A8096

Product details : SKYTEC SKG00010HJ TORQ TYPHOON IMPACT PROTECTION GLOVES GREY 10/XL
With ergonomically positioned protective bumpers, these Skytec Torq Typhoon safety gloves provide impact protection without restricting the free movement of the hands. They also feature a sandy nitrile foam coating on the palms to offer a secure grip of tools and equipment. Meanwhile, the combination of the coating and the comfortable seamless liner helps guard against cuts and abrasions in a variety of industries and applications.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xl |
| Main material | hppe |
| Colour | black |
| Material | hppe |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
- Usually arrives within 14 working days
