FESTO 537696 RECEIVER SOEG-E-M18W-PA-S-2L


SOEG Optoelectric sensor

References
festo:SOEG-E-M18W-PA-S-2L
rubix:129A7589
manufacturer :537696
ean:4052568088699
SOEG-E-M18W-PA-S-2L Receiver
brand logo
Technical specifications
TypeSOEG
Min. tension10 V
Max. tension36 V
See all Specifications

Product details : FESTO 537696 RECEIVER SOEG-E-M18W-PA-S-2L


Receiver SOEG-E-M18W-PA-S-2L Round design, with 90° angled beam Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight67,8 g
TypeSOEG
Min. tension10 V
Max. tension36 V
MaterialBrass chrome plated
Show UNSPSC/ECL@SS
£ 87.61 excl. VAT
/ Each
£ 105.13 incl. VAT
  • Usually arrives within 14 working days