FESTO 551389 PROXIMITY SWITCH SIES-8M-PS-24V-K-5,0-M8D


Proximity switch SIES-8M

References
festo:SIES-8M-PS-24V-K-5,0-M8D
rubix:119A9932
manufacturer :551389
ean:4052568094867
SIES-8M-PS-24V-K-5,0-M8D Proximity Sensor
brand logo
Technical specifications
TypeSIES
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 551389 PROXIMITY SWITCH SIES-8M-PS-24V-K-5,0-M8D


The inductive proximity sensor SIES-8M for electric drives is ideal for signalling intermediate and end positions. The only inductive sensor for 8 mm slots, it features a patented status indication using two LEDs. Its clamping technology means it is quick to position and easy to secure

Strengths

  • Ideally suited for position sensing for electric axes and grippers with T-slot
  • Flush mounting
  • Switching status indication with 2 LEDs for better visibility regardless of the direction from which it is approached
  • Single inductive sensor for 8 slot with patented LED status indicator

Technical specifications


Attributes
Logistic Weight74,09Ā g
TypeSIES
Min. tension10Ā V
Max. tension30Ā V
MaterialBrass nickel-plated, PA, PUR, high-alloy steel stainless, TPE-U
Show UNSPSC/ECL@SS
Ā£ 71.29 excl. VAT
/ Each
Ā£ 85.55 incl. VAT
  • Delivery usually within ( 2 ) days