Sensor
Type | SMT |
---|---|
Min. tension | 10Ā V |
Max. tension | 30Ā V |
Logistics dimensions (L x W x H) | 130x130x40Ā mm |
---|---|
Logistic Weight | 121Ā g |
Type | SMT |
Min. tension | 10Ā V |
Max. tension | 30Ā V |
Material | Wrought aluminum alloy, nickel-plated brass, PP, TPE-O, TPE-U, high-alloy stainless steel |
Delivery usually within ( 2 ) days