PORTWEST A690 CUT D13 18 INCH 45CM SLEEVE YELLOW
A690 - 18 Inch(45cm) Cut Resistant Sleeve
See technical informationReferences
Portwest:A690YER
Rubix:2589081
EAN:5036108263585

Product details : PORTWEST A690 CUT D13 18 INCH 45CM SLEEVE YELLOW
Cut level D protective tubular sleeve offering cut and heat resistance for wrist and arm area. Thumb hole for secure fit. Machine washable. Sold singly.
Lining : HPPE
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Cutting resistance level | d |
| Main material | hppe |
| Length | 450 mm |
| Colour | yellow |
| Material | hppe |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- In stock: Next day delivery