TEGERA 8255 LEATHER GLOVE 10 XL

Leather glove TEGERA 8255

See technical information

References

Tegera:8255-10
Rubix:386A1695
EAN:7340118317625
brand logo

Technical specifications

Typeglove
Size10
Cutting resistance level3
See all Specifications

Product details : TEGERA 8255 LEATHER GLOVE 10 XL


TEGERA® 8255, Cut resistant glove, fully lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level B, KEVLAR® fiber, Cat. II, water repellent, for allround work

Technical specifications


Attributes
Typeglove
Size10
Cutting resistance level3
Main materialleather
Abrasion resistance level2
Coating of the gloveswithout
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
  • Usually arrives within 14 working days

Size