HONEYWELL 1015368 A800 GREY TEMPLES/TSR GREY LENS HC SAFETY SPECS

A800 sunglasses

See technical information

References

Honeywell:1015368
Rubix:2004622
EAN:7312550153680
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadegrey
Ocular materialpolycarbonate
See all Specifications

Product details : HONEYWELL 1015368 A800 GREY TEMPLES/TSR GREY LENS HC SAFETY SPECS


Fine branches equipped with flexible elastomer tips. Molded nose bridge comfortable and anti-slip. Eyepieces made of polycarbonate. Anti-scratch treatment. Enveloping shape. 180 ° field of view. EN166 standard, weight 22 g.

Strengths

Branches with sporty design. Light: 22 grams.

Applications

Mechanical work, indoors or outdoors.

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadegrey
Ocular materialpolycarbonate
Adjustable side piecesno
Colourgrey
£ 6.72 excl. VAT
/ Each
£ 8.06 incl. VAT
  • Usually arrives within 14 working days

Coating of the glasses

Eyepiece shade