JSP ASD028-261-300 M9300 OVERSPEC CLR
M9300 Overspec Clear Lens
See technical informationSee documentsReferences
JSP:ASD028-261-300
Rubix:1232517
EAN:5038428116671


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP ASD028-261-300 M9300 OVERSPEC CLR
Extended impact protection spectacles, deeper box style extended wraparound single polycarbonate lens and temples. Suitable for use over prescription (Rx) eyewear. Conforms to EN166.1.F
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | colourless |
| Branch material | plastic |
| Main material | polycarbonate |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- In stock: Next day delivery