GISS 866250 G-DUSK SAFETY GLASSES A/S A/F BLUE FRAME CLEAR LENS
G-Dusk Safety Glasses
See technical informationSee documentsReferences
GISS:866250
Rubix:209A5515
EAN:3660338204272


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 866250 G-DUSK SAFETY GLASSES A/S A/F BLUE FRAME CLEAR LENS
• Standard: EN166
• Safety spectacles in a sporty design. Ultra-flexible co-injected arms. Non-slip adjustable nosepiece. Bi-coloured arms.
• Enveloping model with flexible sidearms.
• Weight: 31 g
Strengths
• K and N anti-scratch and anti-mist treatment for better resistance to scratches and mist.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
- Usually arrives within 14 working days