References
JSP:ASA748-161-100
Rubix:80441052
EAN:5038428117647


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
Product details : JSP ASA748-161-100 M9700 SPORT SPECTACLE BLK FRAME CLR HARDIA
Soft flexible nose pad and rubber temple tips ensure comfort fit and reduce slippage. Dual curved lens provide uncompromised wide vision and protection.
Strengths
•Blocks 99.9% of ultraviolet radiation|•Sporty modern design|•Conforms to EN166.1.F
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- Usually arrives within 14 working days