3M SF401AF SECUREFIT SAFETY GLASSES BLK/GRN FRAME ANTISCRATCH/FOG CLR
3M™ SecureFit™ Safety Glasses 400 Series
See technical informationSee documentsReferences
3M:7100078989
Rubix:2579082
Manufacturer :7100078989
EAN:04054596052758

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M SF401AF SECUREFIT SAFETY GLASSES BLK/GRN FRAME ANTISCRATCH/FOG CLR
The 3M™ SecureFit™ 400 Safety Glasses feature a rimless lens design with fixed-length temples for lightweight, comfortable eye protection. Integrated side shields provide enhanced lateral protection, while 3M™ Pressure Diffusion Temple Technology helps distribute pressure evenly over the ears to improve comfort during prolonged wear. This innovative design provides a secure fit that automatically adapts to a wide range of head sizes.
Strengths
• Comfortable 3M™ SecureFit™ safety glasses featuring a soft nose bridge and soft temple tips for improved comfort and fit.
• Innovative 3M™ SecureFit™ Pressure Diffusion Temple Technology incorporates slotted ribs that help distribute pressure evenly. The flexible temples automatically adjust to the wearer's head size for a secure and comfortable fit.
• 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and scratch resistance on selected models.
• Available with a wide range of lens colours.
• Orange lenses are available to help reduce blue light transmission.
• Wraparound design improves coverage and helps prevent the glasses from slipping during use.
• Flat, flexible temples allow comfortable use with earmuffs while providing effective side protection.
• Optional foam gasket helps reduce eye.
• Innovative 3M™ SecureFit™ Pressure Diffusion Temple Technology incorporates slotted ribs that help distribute pressure evenly. The flexible temples automatically adjust to the wearer's head size for a secure and comfortable fit.
• 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and scratch resistance on selected models.
• Available with a wide range of lens colours.
• Orange lenses are available to help reduce blue light transmission.
• Wraparound design improves coverage and helps prevent the glasses from slipping during use.
• Flat, flexible temples allow comfortable use with earmuffs while providing effective side protection.
• Optional foam gasket helps reduce eye.
Applications
This product is suitable for:
• Repair and maintenance.
• Assembly.
• General manufacturing.
• Food and beverage manufacturing.
• Construction.
• Repair and maintenance.
• Assembly.
• General manufacturing.
• Food and beverage manufacturing.
• Construction.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- In stock: Next day delivery