TEGERA 7350 CHEMICAL PROTECTION GLOVE 9 L
Chemical protection glove TEGERA 7350
See technical informationSee documentsReferences
Tegera:7350-9
Rubix:236A4656
EAN:7392626059528

Documents
Product details : TEGERA 7350 CHEMICAL PROTECTION GLOVE 9 L
Super soft, winter lined nitrile glove for freezer rooms or outdoor use. The sandy finish gives a perfect grip on slippery tools. The chemical protection layer is 0,3 mm. The glove is waterproof, oil and grease resistant and approved for handling foodstuffs. It has a good fit and is warm and comfortable.
Winter lined nitrile glove with good grip for work in cold storages.
Strengths
Protection against chemicals,Approved for handling foodstuffs,Latex-free,Oil and grease resistant,Water and oil repellent,Waterproof
Applications
Painting,Construction,Concrete work,Marine work,Petro-chemical work,Paper industry work,Food handling,Chemical work,Chemical technology work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 300 mm |
| Main material | nitrile |
| Colour | blue |
| Thickness | 0.3 mm |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- Usually arrives within 14 working days
