• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Abrasive disc
  7. MIRKA 5424105025 ABRANET 150 MM GRIP P240 PACK 50

MIRKA 5424105025 ABRANET 150 MM GRIP P240 PACK 50

Abranet

See technical information

References

Mirka:5424105025
Rubix:1201913
brand logo
brand logo

Technical specifications

Grain240

Product details : MIRKA 5424105025 ABRANET 150 MM GRIP P240 PACK 50


Technical specifications


Attributes
Grain240
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

3M 66450 CUBITRON 3 FIBRE DISC 1182C 36+ 180X22MM 709EQKLINGSPOR 255348 PS21FK SELF-FASTEN DISC 125 MM P150 NO HOLE PK50NORTON 66254444904 DISCS SELFGRIP BLUE FIRE-150X18#40 14 HOLESKLINGSPOR 79862 PS22K SELF-FASTENING DISC 150 MM GRIT 8 HOLE PK503M 7100359468 SURFACE CONDITIONING DISC CRS 120+ 127X22MM PK50KLINGSPOR 366980 PS33CK SELF-FAST. DISC 225MM GRIT 60 18 HOLE PK5KLINGSPOR 318305 FS966 CERAMIC FIBRE DISC 125X22MM P24 PK25KLINGSPOR 292437 PS33CK SELF-FASTEN PAPER DISC 225 MM P120 9 HOLE PK503M 7100358872 SCOTCHBRITE SURFACE CONDITIONING DISC 80+ 115MM PK50SIA F 03E 007 170 SIABITE FIBRE DISC 125MM P50 PK50NORTON 69957325730 DSC DI 150X0 M920 NOR P120 VL13M 47082 XTRACT CUBITRON II FILM DISC 775L 152MM 320+KLINGSPOR 241659 PS22K SELF-FAST. PAPER DISC 96MM GRIT 120 6 HOLE PK5KLINGSPOR 295301 QMC411 QUICK CHANGE DISC 50 MM GRIT 40 PK100KLINGSPOR 353409 SV484 NON-WOVEN DISC 115 X 22 MM MEDIUM PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap