KLINGSPOR 295301 QMC411 QUICK CHANGE DISC 50 MM GRIT 40 PK100

QMC 411 Abrasive Quick change disc

See technical information

References

Klingspor:295301
Rubix:416A2967
EAN:4014855124640
brand logo

Technical specifications

Diameter50 mm
Grain40
See all Specifications

Product details : KLINGSPOR 295301 QMC411 QUICK CHANGE DISC 50 MM GRIT 40 PK100


QMC 411 quick change disc, 50 mm grit 40

Technical specifications


Attributes
Diameter50 mm
Grain40
Applicationmetals
Reaming diameter6 mm
Type of abrasivealuminium zirconia
Backing materialplastic adapter (inside thread) for qmc mounting system
Seriesqmc 411
Pack quantity100
£ 125.00 excl. VAT
/ Each
£ 150.00 incl. VAT
  • Usually arrives within 14 working days