Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
PFERD 42750318 ABRASIVE DISCS CD 25 A 180
PFERD 42750318 ABRASIVE DISCS CD 25 A 180
Abrasive Disc
References
pferd tools:
42750318
rubix:
302A0302
ean:
4007220266083
Technical specifications
Diameter
25
mm
Grain
180
Technical sheet / Technical file
Product details
Technical specifications
Product details : PFERD 42750318 ABRASIVE DISCS CD 25 A 180
Applications
Roughening;Leveling;Deburring;Surface work;Work on edges;Sharpening;Weld dressing;Fine grinding in multiple steps
Technical specifications
Attributes
Diameter
25
mm
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 7100274272 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 125MMXNH
PFERD 45017104 VELCRO DISCS KSS 150 6L A 40
3M 22403 ROLOC DISC TR 361F 2IN P120
3M 05523 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 50MM A VFN BLUE
GISS 866481 NON WOVEN QUICK-CHANGE DISC 50 MM NORMAL
MIRKA 8A20302092 ABRALON DISC 77 MM P1000 PACK 20
3M 7100358854 SURFACE CONDITIONING DISC XXCRS 60+ 178MM X NH PK25
3M 7100331411 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 38MM PK50
ROEBUCK 6866381 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P80 SINGLE
3M 47109 CUBITRON II HOOKIT FILM DISC 775L 76MM NO HOLE 320+
MIRKA 5422302518 ABRANET GRIP P180 225MM 25PK
3M 7100284520 XTRACT CUBITRONII CLOTH DISC 900DZ 120+ 127MM PK50
3M 7100287827 XTRACT CUBITRONII DISC 710W 220+ HK 8IN NH 800L PK50
NORTON 66623378984 RAPIDPREP SELF GRIP 115MM DISC - COARSE PK25
3M 89694 ROLOC FIBRE DISC 787C 50 MM 60+ PK50